Motion
F 1.5 1 1/4 1/4X1/8KW

LOVEJOY INC
F 1.5 1 1/4 1/4X1/8KW

69790400150 Gear Coupling Hub - 1.5, 1.2500 in, Finished with Keyway
Mi Item #00508102
MFR #F 1.5 1 1/4 1/4X1/8KW
Price$339.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 1 1/4 1/4X1/8KW

69790400150 Gear Coupling Hub - 1.5, 1.2500 in, Finished with Keyway
Mi Item #00508102
MFR #F 1.5 1 1/4 1/4X1/8KW

Mfr description
F-1.5-HUB-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.79/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.9400 in
  • Maximum Bore
    2.1250 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001501
  • Max Rpm
    5500 rpm
  • Product Type
    Gear Coupling Hubs
  • Torque Capacity
    18900 in
  • UPC_NO
    697904001501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)