Motion
F 1.5 1 1/2 3/8X3/16KW

LOVEJOY INC
F 1.5 1 1/2 3/8X3/16KW

69790400152 Gear Coupling Hub - 1.5, 1-1/2 in, Finished with Keyway, Full Flex
MI ITEM #00508104
MFR #F 1.5 1 1/2 3/8X3/16KW
Price$321.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 1 1/2 3/8X3/16KW

69790400152 Gear Coupling Hub - 1.5, 1-1/2 in, Finished with Keyway, Full Flex
MI ITEM #00508104
MFR #F 1.5 1 1/2 3/8X3/16KW

Mfr description
F-1.5-HUB-1-1/2-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.47/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    3 in
  • Length Through Bore
    1.94 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001525
  • Max Rpm
    8250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    18900 in
  • UPC_NO
    697904001525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)