Motion
F 1.5 1 3/4 3/8X3/16KW

LOVEJOY INC
F 1.5 1 3/4 3/8X3/16KW

69790400154 Gear Coupling Hub - 1.5, 1-3/4 in, Finished with Keyway, Full Flex
MI ITEM #00508106
MFR #F 1.5 1 3/4 3/8X3/16KW
Your Price$321.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 1 3/4 3/8X3/16KW

69790400154 Gear Coupling Hub - 1.5, 1-3/4 in, Finished with Keyway, Full Flex
MI ITEM #00508106
MFR #F 1.5 1 3/4 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.47/each(List $369.68)

Overview

Mfr description
F-1.5-HUB-1-3/4-3/8X3/16KW

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1-3/4 in
  • Flex Type
    Full Flex
  • Length Through Bore
    1.94 in
  • Coupling Overall Length
    4 in
  • Hub Diameter
    3 in
  • Torque Capacity
    18900 in
  • Max Rpm
    8250 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    6 in
  • Distance Between Shafts
    0.13 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904001549
  • UPC_NO
    697904001549
  • Weight
    4.50 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text