Motion
F 2 1 7/8 1/2X1/4KW

LOVEJOY INC
F 2 1 7/8 1/2X1/4KW

69790400170 Gear Coupling Hub - 2, 1-7/8 in, Finished with Keyway, Full Flex
MI ITEM #00508114
MFR #F 2 1 7/8 1/2X1/4KW
Your Price$423.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2 1 7/8 1/2X1/4KW

69790400170 Gear Coupling Hub - 2, 1-7/8 in, Finished with Keyway, Full Flex
MI ITEM #00508114
MFR #F 2 1 7/8 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.48/each(List $487.00)

Overview

Mfr description
F-2-HUB-1-7/8-1/2X1/4KW

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1-7/8 in
  • Flex Type
    Full Flex
  • Length Through Bore
    2.44 in
  • Coupling Overall Length
    5 in
  • Hub Diameter
    4 in
  • Torque Capacity
    31500 in
  • Max Rpm
    7500 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    7 in
  • Distance Between Shafts
    0.13 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904001709
  • UPC_NO
    697904001709
  • Weight
    7.01 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text