Motion
F 2 2 1/2X1/4KW

LOVEJOY INC
F 2 2 1/2X1/4KW

69790400171 Gear Coupling Hub - 2, 2 in, Finished with Keyway, Full Flex
MI ITEM #00508115
MFR #F 2 2 1/2X1/4KW
Price$487.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2 2 1/2X1/4KW

69790400171 Gear Coupling Hub - 2, 2 in, Finished with Keyway, Full Flex
MI ITEM #00508115
MFR #F 2 2 1/2X1/4KW

Mfr description
F-2-HUB-2"-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.00/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Coupling Overall Length
    5 in
  • Coupling Size Code
    2
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    4 in
  • Length Through Bore
    2.44 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    6.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001716
  • Max Rpm
    7500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    31500 in
  • UPC_NO
    697904001716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)