Motion
F 2 2 1/8 1/2X1/4KW

LOVEJOY INC
F 2 2 1/8 1/2X1/4KW

69790400172 Gear Coupling Hub - 2, 2.1250 in, Finished with Keyway
MI ITEM #00508116
MFR #F 2 2 1/8 1/2X1/4KW
Price$423.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2 2 1/8 1/2X1/4KW

69790400172 Gear Coupling Hub - 2, 2.1250 in, Finished with Keyway
MI ITEM #00508116
MFR #F 2 2 1/8 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.48/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Size Code
    2
  • Hub Diameter
    4.0000 in
  • Length Through Bore
    2.4400 in
  • Maximum Bore
    2.7500 in
  • Weight
    6.47 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001723
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Torque Capacity
    31500 in
  • UPC_NO
    697904001723

Overview

Mfr description
F-2-HUB-2-1/8-1/2X1/4KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought