Motion
F 2.5 2 3/8 5/8X5/16KW

LOVEJOY INC
F 2.5 2 3/8 5/8X5/16KW

69790400450 Gear Coupling Hub - 2.5, 2-3/8 in, Finished with Keyway, Full Flex
MI ITEM #00508117
MFR #F 2.5 2 3/8 5/8X5/16KW
Price$513.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2.5 2 3/8 5/8X5/16KW

69790400450 Gear Coupling Hub - 2.5, 2-3/8 in, Finished with Keyway, Full Flex
MI ITEM #00508117
MFR #F 2.5 2 3/8 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.12/each

Specifications

Dimensions

  • Bore Diameter
    2-3/8 in
  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    2.5
  • Distance Between Shafts
    0.19 in
  • Hub Diameter
    4.63 in
  • Length Through Bore
    3.03 in
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    12.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904004502
  • Max Rpm
    6600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    56700 in
  • UPC_NO
    697904004502

Overview

Mfr description
F-2.5-HUB-2-3/8-5/8X5/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought