Motion
F 2.5 3 1/8 3/4X3/8KW

LOVEJOY INC
F 2.5 3 1/8 3/4X3/8KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Bored, Single Flex, Material: AISI 1045
Mi Item #00508123
MFR #F 2.5 3 1/8 3/4X3/8KW
Price$623.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2.5 3 1/8 3/4X3/8KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Bored, Single Flex, Material: AISI 1045
Mi Item #00508123
MFR #F 2.5 3 1/8 3/4X3/8KW

Mfr description
F-2.5-HUB-3-1/8-3/4X3/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.73/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    3.1250 in, 79.38 mm
  • Bore Diameter
    3.1250 in
  • Bore Length
    3.0300 in, 76.96 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    4.6300 in, 117.60 mm
  • Keyway Size
    3/4 x 3/8 in, 19.05 x 9.53 mm
  • Length Through Bore
    3.0300 in, 76.96 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    3.2500 in, 82.55 mm
  • Maximum Bore Diameter
    3.2500 in, 82.55 mm
  • Weight
    8.19 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Bored
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Bored
  • Flex Type
    Single Flex
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400456
  • Material
    AISI 1045
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    56700 in/lb
  • Performance Features
    Max Speed 4400 rpm, Nominal Torque 56700.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Shaft Attachment
    Keyway
  • Torque Capacity
    56,700.00 in-lb, 6,406.24 N-m
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)