Motion
F 3 2 3/4 5/8X5/16KW

LOVEJOY INC
F 3 2 3/4 5/8X5/16KW

69790400459 Gear Coupling Hub - 3, 2 to 3/4 in, Finished with Keyway, Full Flex
MI ITEM #00508126
MFR #F 3 2 3/4 5/8X5/16KW
Your Price$787.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 2 3/4 5/8X5/16KW

69790400459 Gear Coupling Hub - 3, 2 to 3/4 in, Finished with Keyway, Full Flex
MI ITEM #00508126
MFR #F 3 2 3/4 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$787.95/each(List $945.54)

Overview

Mfr description
F-3-HUB-2-3/4-5/8X5/16KW

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Length Through Bore
    3.59 in
  • Coupling Overall Length
    7.38 in
  • Hub Diameter
    5.63 in
  • Torque Capacity
    94500 in
  • Max Rpm
    6000 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    9.44 in
  • Distance Between Shafts
    0.19 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904004595
  • UPC_NO
    697904004595
  • Weight
    20.06 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text