Motion
F 3 3 1/4 3/4X3/8KW

LOVEJOY INC
F 3 3 1/4 3/4X3/8KW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00508129
MFR #F 3 3 1/4 3/4X3/8KW
Price$999.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 3 1/4 3/4X3/8KW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00508129
MFR #F 3 3 1/4 3/4X3/8KW

Mfr description
F-3-HUB-3-1/4-3/4X3/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.45/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    3.2500 in, 82.55 mm
  • Bore Diameter
    3.2500 in
  • Bore Length
    3.5900 in, 91.19 mm
  • Coupling Overall Length
    7.38 in
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Distance Between Shafts
    0.19 in
  • Hub Diameter
    5.63 in
  • Keyway Size
    3/4 x 3/8 in, 19.05 x 9.53 mm
  • Length Through Bore
    3.59 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.0000 in, 101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    17.59 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Exposed bolts
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400463
  • Manufacturer Upc Number
    697904004632
  • Material
    AISI 1045
  • Max Rpm
    6000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Torque
    94500 in/lb
  • Performance Features
    Max Speed 4000 rpm, Nominal Torque 94500.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    94500 in
  • Torque Rating (in-lb)
    94,500.00 in-lb, 10,677.05 N-m
  • UPC_NO
    697904004632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)