Motion
F 3 3 1/2 7/8X7/16KW

LOVEJOY INC
F 3 3 1/2 7/8X7/16KW

69790400465 Gear Coupling Hub - 3, 3.5000 in, Finished with Keyway
Mi Item #00508130
MFR #F 3 3 1/2 7/8X7/16KW
Price$869.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 3 1/2 7/8X7/16KW

69790400465 Gear Coupling Hub - 3, 3.5000 in, Finished with Keyway
Mi Item #00508130
MFR #F 3 3 1/2 7/8X7/16KW

Mfr description
F-3-HUB-3-1/2-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.08/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Coupling Size Code
    3
  • Hub Diameter
    5.6300 in
  • Length Through Bore
    3.5900 in
  • Maximum Bore
    4.0000 in
  • Weight
    16.14 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904004656
  • Max Rpm
    4000 rpm
  • Product Type
    Gear Coupling Hubs
  • Torque Capacity
    94500 in
  • UPC_NO
    697904004656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)