Motion
F 3 3 3/4 7/8X7/16KW

LOVEJOY INC
F 3 3 3/4 7/8X7/16KW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Keyed Bore, Single Engagement, Material: AISI 1045
MI ITEM #00508132
MFR #F 3 3 3/4 7/8X7/16KW
Price$945.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 3 3/4 7/8X7/16KW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Keyed Bore, Single Engagement, Material: AISI 1045
MI ITEM #00508132
MFR #F 3 3 3/4 7/8X7/16KW

Mfr description
F-3-HUB-3-3/4-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.54/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    3.7500 in, 95.25 mm
  • Bore Diameter
    3.7500 in
  • Bore Length
    3.5900 in, 91.19 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    5.6300 in, 143 mm
  • Keyway Size
    7/8 x 7/16 in, 22.225 x 11.113 mm
  • Length Through Bore
    3.5900 in, 91.19 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.0000 in, 101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Weight
    21.4 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Keyed Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Flex Type
    Single Engagement
  • Horsepower @ 100 RPM
    150 hp
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400466
  • Material
    AISI 1045
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Torque
    94500 in/lb
  • Number Of Pieces
    1
  • Performance Features
    Max Speed 4000 rpm, Nominal Torque 94500.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Shaft Attachment
    Keyway
  • Torque Capacity
    94,500.00 in-lb, 10,677.05 N-m
  • Torque Rating (in-lb)
    94,500.00 in-lb, 10,677.05 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)