Motion
F 1E RGD W/CENTER

LOVEJOY INC
F 1E RGD W/CENTER

69790400145 Gear Coupling Hub - 1.5, 76 (Maximum) mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508149
MFR #F 1E RGD W/CENTER
Your Price$512.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1E RGD W/CENTER

69790400145 Gear Coupling Hub - 1.5, 76 (Maximum) mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508149
MFR #F 1E RGD W/CENTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$512.47/each(List $614.97)

Overview

Mfr description
F-1E-HUB RGD-W/CENTER

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    1.84 in
  • Coupling Overall Length
    3.94 in
  • Hub Diameter
    3 in
  • Torque Capacity
    18900 in
  • Max Rpm
    8250 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    6 in
  • Distance Between Shafts
    0.16 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904001457
  • UPC_NO
    697904001457
  • Weight
    4.40 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text