Motion
F 2E RGD W/CENTER

LOVEJOY INC
F 2E RGD W/CENTER

69790400181 Gear Coupling Hub - 2, 95 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508151
MFR #F 2E RGD W/CENTER
Price$859.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2E RGD W/CENTER

69790400181 Gear Coupling Hub - 2, 95 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508151
MFR #F 2E RGD W/CENTER

Mfr description
F-2E-HUB RGD-W/CENTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.29/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Coupling Overall Length
    4.88 in
  • Coupling Size Code
    2
  • Distance Between Shafts
    0.16 in
  • Hub Diameter
    4 in
  • Length Through Bore
    2.28 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    16.17 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001815
  • Max Rpm
    7500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    31500 in
  • UPC_NO
    697904001815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)