Motion
F 3.5E RGD W/CENTER

LOVEJOY INC
F 3.5E RGD W/CENTER

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00508154
MFR #F 3.5E RGD W/CENTER
Price$2,648.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3.5E RGD W/CENTER

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00508154
MFR #F 3.5E RGD W/CENTER

Mfr description
F-3.5E-HUB RGD-W/CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,648.88/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Bore Diameter
    150 mm
  • Bore Length
    3.9700 in, 100.838 mm
  • Coupling Overall Length
    8.38 in
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    0.22 in
  • Hub Diameter
    6-1/2 in
  • Length Through Bore
    3.97 in
  • Max Angular Misalignment
    0 °
  • Max Parallel Misalignment
    0.0000 in
  • Maximum Bore
    5.6250 in, 150 mm
  • Maximum Bore Diameter
    5.6250 in, 150 mm
  • Outside Diameter
    11.0000 in
  • Parallel Misalignment
    0.0000 in, 0 mm
  • Sleeve Outside Diameter
    11 in
  • Weight
    65.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear
  • Design Features
    Exposed Bolt, Rigid w, Center
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    240 hp
  • Hub Material
    Steel
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790400213
  • Manufacturer Upc Number
    697904002133
  • Material
    AISI 1045
  • Max Rpm
    5250 rpm
  • Maximum Speed
    3500 rpm
  • Maximum Torque
    151200 in/lb
  • Performance Features
    Nominal Torque 151200.0000 in-lbs, Max Speed 3500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    151200 in
  • Torque Rating (in-lb)
    151,200.00 in-lb, 17,100.00 N-m
  • UPC_NO
    697904002133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)