Motion
F 4.5E RGD W/CENTER

LOVEJOY INC
F 4.5E RGD W/CENTER

69790400225 Gear Coupling Hub - 4.5, 202 (Maximum) mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508156
MFR #F 4.5E RGD W/CENTER
Your Price$3,332.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4.5E RGD W/CENTER

69790400225 Gear Coupling Hub - 4.5, 202 (Maximum) mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508156
MFR #F 4.5E RGD W/CENTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,332.50/each(List $3,999.00)

Overview

Mfr description
F-4.5E-HUB RGD-W/CENTER

Specifications

  • Coupling Size Code
    4.5
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    5.03 in
  • Coupling Overall Length
    10.68 in
  • Hub Diameter
    8-1/2 in
  • Torque Capacity
    302400 in
  • Max Rpm
    4050 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    13.63 in
  • Distance Between Shafts
    0.34 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904002256
  • UPC_NO
    697904002256
  • Weight
    129.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text