Motion
F 5E RGD RSB

LOVEJOY INC
F 5E RGD RSB

69790400230 Gear Coupling Hub - 5, 101 to 230 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508157
MFR #F 5E RGD RSB
List Price$5,331.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5E RGD RSB

69790400230 Gear Coupling Hub - 5, 101 to 230 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00508157
MFR #F 5E RGD RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,331.99/each for your price

Overview

Mfr description
F-5E-HUB RGD-RSB

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    5.69 in
  • Coupling Overall Length
    12.06 in
  • Hub Diameter
    9-1/2 in
  • Torque Capacity
    434700 in
  • Max Rpm
    3750 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    15.31 in
  • Distance Between Shafts
    0.34 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904002300
  • UPC_NO
    697904002300
  • Weight
    191.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text