Motion
F 5.5E RGD RSB

LOVEJOY INC
F 5.5E RGD RSB

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Rough Stock, Rigid, Material: AISI 1045
MI ITEM #00508158
MFR #F 5.5E RGD RSB
Price$10,994.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5.5E RGD RSB

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Rough Stock, Rigid, Material: AISI 1045
MI ITEM #00508158
MFR #F 5.5E RGD RSB

Mfr description
F-5.5E-HUB RGD-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,994.56/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Bore Length
    6.9100 in, 175.514 mm
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Hub Diameter
    12.7200 in
  • Length Through Bore
    6.9100 in
  • Max Angular Misalignment
    0 °
  • Maximum Bore
    9.5000 in
  • Maximum Bore Diameter
    9.5000 in, 260 mm
  • Outside Diameter
    16.7500 in
  • Weight
    260.02 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear
  • Design Features
    Exposed Bolt, Rough Stock Bored, Rigid
  • Flex Type
    Rigid
  • Hub Material
    AISI 1045
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    69790400703
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904007039
  • Material
    AISI 1045
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Maximum Torque
    573300 in/lb
  • Performance Features
    Nominal Torque 573300.0000 in-lbs, Max Speed 2200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Torque Capacity
    573,300 in-lb, 64,800 N-m
  • Torque Rating (in-lb)
    573,300.00 in-lb, 64,800.00 N-m
  • UPC_NO
    697904007039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)