Motion
70 EHUBX2

KOP-FLEX
70 EHUBX2

2274579 Resilient Coupling Hub - Cplg Size: 70, Bore Type: Finished w/ Keyway, Hub Material: Aluminum
MI ITEM #00508339
MFR #70 EHUBX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
70 EHUBX2

2274579 Resilient Coupling Hub - Cplg Size: 70, Bore Type: Finished w/ Keyway, Hub Material: Aluminum
MI ITEM #00508339
MFR #70 EHUBX2

Mfr description
70 EHUBX2
  • Non-Lubricated design for tough industrial applications. Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment. Available close coupled or spacer configurations.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    70
  • Hub Diameter
    8.0000 in
  • Length Through Bore  
    4.0000 in
  • Weight
    6.0000 lbs

Details

  • Bore Range
    1.6250 to 3.1250 in
  • Bore Type
    Finished
  • Hub Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384001228
  • Max Rpm
    3600 rpm
  • Product Type
    Resilient Coupling Hubs
  • Series
    EE, ES, SS
  • Torque Capacity
    4540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)