Motion
80 EHUBQDXSF

KOP-FLEX
80 EHUBQDXSF

1962059 Resilient Coupling Hub - Cplg Size: 80, Bore Type: QD Bushed, SF Bushing, Hub Material: Aluminum
MI ITEM #00508376
MFR #80 EHUBQDXSF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
80 EHUBQDXSF

1962059 Resilient Coupling Hub - Cplg Size: 80, Bore Type: QD Bushed, SF Bushing, Hub Material: Aluminum
MI ITEM #00508376
MFR #80 EHUBQDXSF

Mfr description
80 EHUBQDXSF
  • Non-Lubricated design for tough industrial applications. Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment. Available close coupled or spacer configurations.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    SF
  • Coupling Size Code
    80
  • Hub Diameter
    9.4375 in
  • Length Through Bore  
    4.6875 in
  • Weight
    7.0100 lbs

Details

  • Bore Range
    0.5 to 2.9375 in
  • Bore Type
    QD Bushed
  • Hub Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384000474
  • Max Rpm
    2800 rpm
  • Product Type
    Resilient Coupling Hubs
  • Series
    EE, ES, SS
  • Torque Capacity
    8190 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)