Motion
3B MMHUB

KOP-FLEX
3B MMHUB

1961309 Gear Coupling Hub - Cplg Size: 3, Bore Type: Solid, Material: Carbon Steel
Mi Item #00508435
MFR #3B MMHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3B MMHUB

1961309 Gear Coupling Hub - Cplg Size: 3, Bore Type: Solid, Material: Carbon Steel
Mi Item #00508435
MFR #3B MMHUB

Mfr description
3B MMHUB
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0 to 3.1250 in
  • Coupling Size Code
    3
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    4.2300 in
  • Weight
    23.0100 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384241907
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    Model B
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)