Motion
3 1/2H MMHUB

KOP-FLEX
3 1/2H MMHUB

Gear Coupling Hub - 3-1/2, 4-1/2 in, Mill Motor Machinable
MI ITEM #00508443
MFR #3 1/2H MMHUB
List Price$2,390.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H MMHUB

Gear Coupling Hub - 3-1/2, 4-1/2 in, Mill Motor Machinable
MI ITEM #00508443
MFR #3 1/2H MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,390.80/each for your price

Overview

Mfr description
3 1/2H MMHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    3.5
  • Bore Type
    Tapered
  • Bore Diameter
    4.5000 in
  • Flex Type
    Gear
  • Length Through Bore
    6.1250 in
  • Coupling Overall Length
    7-11/16 in
  • Hub Diameter
    6.5030 in
  • Torque Capacity
    148000
  • Max Rpm
    6000 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Series H
  • Mill Motor Frame Size
    606, 608, 610, 612, 614, 616, 806, 810, 812, 814, 816, AC12, AC18, AC25, AC30, AC40, AC50, AC8
  • Sleeve Outside Diameter
    11.0000 in
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384435276
  • Weight
    54.6400 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    11.0000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text