Specifications
Dimensions
- Coupling Size Code25
- Weight3.50 lbs
Details
- Assembly TypeSpacer
- Manufacturer Upc Number698672086738
- Product TypeDisc Coupling Center Assemblies
- SeriesAX
- UPC_NO781711309858
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)