Specifications
Dimensions
- Coupling Outside Diameter4.08 in
- Coupling Size Code20
- Weight0.70 lbs, 0.65
Details
- IncludesFlex Disc
- Number Of Bolt Holes4
- Product TypeDisc Coupling Parts & Kits
- Product TypesRepair Kit
- SeriesA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)