Specifications
Dimensions
- Coupling Size Code26
Details
- Manufacturer Upc Number698672084048
- Product TypeDisc Coupling Parts & Kits
- Product TypesFlex Disc
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)