Motion
D75-5-SS   FLEX DISC

TB WOODS
D75-5-SS FLEX DISC

Flex Disc, Series D, Cplg Size 75
Mi Item #00508935
MFR #D75-5-SS FLEX DISC
Price$14,724.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
D75-5-SS FLEX DISC

Flex Disc, Series D, Cplg Size 75
Mi Item #00508935
MFR #D75-5-SS FLEX DISC

Mfr description
D75-5-SS FLEX DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,724.89/each

Specifications

Dimensions

  • Coupling Size Code
    75
  • Weight
    40.90 lbs

Details

  • Manufacturer Upc Number
    698672076456
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flex Disc
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)