Specifications
Dimensions
- Coupling Size Code10
- Weight2.10 lbs
Details
- Assembly TypeSpacer
- Manufacturer Upc Number698672059787
- Product TypeDisc Coupling Center Assemblies
- SeriesAK
- UPC_NO781711261637
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)