Specifications
Dimensions
- Coupling Size Code30
- Weight6.10 lbs
Details
- Assembly TypeSpacer
- Manufacturer Upc Number698672072946
- Product TypeDisc Coupling Center Assemblies
- SeriesAA
- UPC_NO781711295410
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)