Specifications
Dimensions
- Coupling Size Code5
- Weight0.70 lbs
Details
- Assembly TypeSpacer
- Manufacturer Upc Number698672071611
- Product TypeDisc Coupling Center Assemblies
- SeriesAY
- UPC_NO781711276280
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)