Specifications
Dimensions
- Coupling Size Code15
Details
- Manufacturer Upc Number698672058438
- Product TypeDisc Coupling Parts & Kits
- Product TypesHardware Kit
- SeriesA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)