Specifications
Dimensions
- Coupling Size Code10
- Weight0.40 lbs
Details
- Manufacturer Upc Number698672097161
- Product TypeDisc Coupling Parts & Kits
- Product TypesRepair Kit
- SeriesAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)