Specifications
Dimensions
- Coupling Size Code5
- Weight0.54 lbs
Details
- Manufacturer Upc Number698672120777
- Product TypeDisc Coupling Hubs
- SeriesAJ
- UPC_NO781711260784
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)