Specifications
Dimensions
- Coupling Size Code10
- Weight1.04 lbs
Details
- Manufacturer Upc Number698672120807
- Product TypeDisc Coupling Hubs
- SeriesAJ
- UPC_NO698672120807
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)