Specifications
Dimensions
- Coupling Size Code10
- Weight0.96 lbs
Details
- Manufacturer Upc Number698672120821
- Product TypeDisc Coupling Hubs
- SeriesAJ
- UPC_NO889208216846
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)