Specifications
Dimensions
- Coupling Size Code20
- Weight2.28 lbs
Details
- Manufacturer Upc Number698672120913
- Product TypeDisc Coupling Hubs
- SeriesAJ
- UPC_NO698672120913
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)