Specifications
Dimensions
- Coupling Size Code25
- Weight3.16 lbs
Details
- Manufacturer Upc Number698672120999
- Product TypeDisc Coupling Hubs
- SeriesAJ
- UPC_NO698672120999
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)