Specifications
Dimensions
- Coupling Size Code30
- Weight5.90 lbs
Details
- Manufacturer Upc Number698672075473
- Product TypeDisc Coupling Hubs
- SeriesAJ
- UPC_NO698672075473
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)