Specifications
Dimensions
- Coupling Size Code22
Details
- Manufacturer Upc Number698672083638
- Product TypeDisc Coupling Parts & Kits
- Product TypesLocknut
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)