Specifications
Dimensions
- Coupling Size Code70
Details
- Manufacturer Upc Number698672086271
- Product TypeDisc Coupling Parts & Kits
- Product TypesWasher
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)