Motion
D70-2  SPYDER

TB WOODS
D70-2 SPYDER

Spyder, Series D, Cplg Size 70
Mi Item #00509500
MFR #D70-2 SPYDER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
D70-2 SPYDER

Spyder, Series D, Cplg Size 70
Mi Item #00509500
MFR #D70-2 SPYDER

Mfr description
D70-2 SPYDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    70
  • Weight
    132.61 lbs

Details

  • Manufacturer Upc Number
    698672062411
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Spyder
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)