Specifications
Dimensions
- Coupling Size Code50
- Weight36.30 lbs
Details
- Manufacturer Upc Number698672075930
- Product TypeDisc Coupling Parts & Kits
- Product TypesRepair Kit
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)