Motion
D60-BNW  HARDWARE KIT

TB WOODS
D60-BNW HARDWARE KIT

Hardware Kit, Series D, Cplg Size 60
Mi Item #00509610
MFR #D60-BNW HARDWARE KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
D60-BNW HARDWARE KIT

Hardware Kit, Series D, Cplg Size 60
Mi Item #00509610
MFR #D60-BNW HARDWARE KIT

Mfr description
D60-BNW HARDWARE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    60
  • Weight
    18.46 lbs

Details

  • Manufacturer Upc Number
    698672076470
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Hardware Kit
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)