Motion
1-6301
Cross & Bearing Kit - Round, Inside, 2-1/8 in, 1.078 in, Bearing Cap
MI ITEM #00509634
MFR #1-6301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross & Bearing Kit - Round, Inside, 2-1/8 in, 1.078 in, Bearing Cap
MI ITEM #00509634
MFR #1-6301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-6301 CROSS & BRG KIT

Specifications

  • Component Type
    Bearing Cap
  • Cap Type
    Round
  • Lock Up Type
    Inside
  • Lock-Up Size
    2-1/8 in
  • Cap Size
    1.078 in
  • U Joint Type Designation
    Detroit 7260
  • Cross Material
    Steel
  • Application
    2 Wheel Drive Truck, 4 Wheel Drive Truck, Passenger Car
  • Manufacturer Upc Number
    085311269827
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text