Motion
2-4800
Cross & Bearing Kit - Round, Outside, 3.622 in, 1.063 in, Cross & Bearing Kit
Mi Item #00509689
MFR #2-4800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross & Bearing Kit - Round, Outside, 3.622 in, 1.063 in, Cross & Bearing Kit
Mi Item #00509689
MFR #2-4800

Mfr description
2-4800 CROSS& BRG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Size
    1.063 in
  • Lock-Up Size
    3.622 in
  • Weight
    1.29 lbs

Details

  • Cap Type
    Round
  • Component Type
    Cross & Bearing Kit
  • Lock Up Type
    Outside
  • Manufacturer Upc Number
    085311270229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)