Motion
3-4123
Cross & Bearing Kit - Wing, Outside, 4.234 in, Cross & Bearing Kit, 1.438 in
MI ITEM #00509819
MFR #3-4123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross & Bearing Kit - Wing, Outside, 4.234 in, Cross & Bearing Kit, 1.438 in
MI ITEM #00509819
MFR #3-4123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3-4123 CROSS& BRG KIT

Specifications

  • Component Type
    Cross & Bearing Kit
  • Cap Type
    Wing
  • Lock Up Type
    Outside
  • Lock-Up Size
    4.234 in
  • U Joint Type Designation
    Mechanics 4C
  • Overall Length
    1.438 in
  • Cross Material
    Steel
  • Manufacturer Upc Number
    085311270540
  • Weight
    2.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text