Motion
4-5122
Cross & Bearing Kit - Wing, Outside, 4.529 in, Cross & Bearing Kit, 1.688 in
Mi Item #00509829
MFR #4-5122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross & Bearing Kit - Wing, Outside, 4.529 in, Cross & Bearing Kit, 1.688 in
Mi Item #00509829
MFR #4-5122

Mfr description
4-5122 CROSS& BRG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lock-Up Size
    4.529 in
  • Overall Length
    1.688 in
  • Weight
    4.64 lbs

Details

  • Cap Type
    Wing
  • Component Type
    Cross & Bearing Kit
  • Cross Material
    Steel
  • Lock Up Type
    Outside
  • Manufacturer Upc Number
    085311270687
  • U Joint Type Designation
    Mechanics 5C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)