Motion
5-7207
5-7207 Cross & Bearing Kit - Outside - 5.841"
Mi Item #00509864
MFR #5-7207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-7207 Cross & Bearing Kit - Outside - 5.841"
Mi Item #00509864
MFR #5-7207

Mfr description
5-7207 CROSS & BRG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lock-Up Size
    5.841 in
  • Overall Length
    1.938 in
  • Weight
    7.20 lbs

Details

  • Cap Material
    Steel
  • Cap Type
    Wing
  • Component Type
    Cross & Bearing Kit
  • Cross Material
    Steel
  • Lock Up Type
    Outside
  • U Joint Type Designation
    Mechanics 7C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)