Motion
1-2075
2000-Series 1-2075 Cross & Bearing Kit - Outside - 2-5/8"
Mi Item #00509918
MFR #1-2075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000-Series 1-2075 Cross & Bearing Kit - Outside - 2-5/8"
Mi Item #00509918
MFR #1-2075

Mfr description
1-2075 CROSS& BRG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Size
    1-1/8 in
  • Journal Diameter
    23/32
  • Length
    3.701
  • Lock-Up Size
    2-5/8 in
  • Overall Length
    2-5/8 in
  • Weight
    1.07 lbs, 1.15

Details

  • Cap Material
    Steel
  • Cap Type
    Round
  • Component Type
    Cross & Bearing Kit
  • Cross Material
    Steel
  • Lock Up Type
    Outside
  • Series
    2000
  • Standards Met
    ASAE Category 3
  • U Joint Type Designation
    Rockwell L14N PTO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)