Motion
4-5800
4-5800 Cross & Bearing Kit - Outside - 5.312"
MI ITEM #00509930
MFR #4-5800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-5800 Cross & Bearing Kit - Outside - 5.312"
MI ITEM #00509930
MFR #4-5800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-5800 CROSS& BRG KIT

Specifications

  • Component Type
    Cross & Bearing Kit
  • Cap Type
    Round
  • Lock Up Type
    Outside
  • Lock-Up Size
    5.312 in
  • U Joint Type Designation
    Rockwell 58WB
  • Overall Length
    1.937 in
  • Cap Material
    Steel
  • Cross Material
    Steel
  • Weight
    6.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text