Motion
6-9016
Cross & Bearing Kit - Wing, Outside, 8-1/4 in, Cross & Bearing Kit, 2.812 in
Mi Item #00509956
MFR #6-9016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross & Bearing Kit - Wing, Outside, 8-1/4 in, Cross & Bearing Kit, 2.812 in
Mi Item #00509956
MFR #6-9016

Mfr description
6-9016 CROSS& BRG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lock-Up Size
    8-1/4 in
  • Overall Length
    2.812 in
  • Weight
    16.75 lbs

Details

  • Application
    Heavy Duty Truck
  • Cap Type
    Wing
  • Component Type
    Cross & Bearing Kit
  • Cross Material
    Steel
  • Lock Up Type
    Outside
  • Manufacturer Upc Number
    085311271134
  • U Joint Type Designation
    Mechanic 9C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)